Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP2-TB25MTN-H5
Zoro #
G521914524
UPC #
-
Country of Origin
Japan
Description
Item Flat Cup, Adapter Mfr. Part Number ZP2A-M02P; ZP2A-M03P, Durometer 50, For Use With Multiple Application, Includes Adapter, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 26 mm, Overall Height 10.5 mm, Pad Color Black, Pad Diameter 25 mm, Pad Height 10.5 mm, Pad Material NBR, Pad Mfr. Part Number ZP2-B25MT, Pad Type Flat, Port Size M5 x 0.8, Port Type Metric, Series ZP2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.