Zoro Homepage

Flat Pad, Black, Flat Pad

  • Mfr # ZP2-B05MUN

  • Zoro # G221916286


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP2-B05MUN
Zoro #
G221916286
UPC #
-
Country of Origin
Japan

Description

Item Flat Pad, Adapter Mfr. Part Number ZP2A-M01P, Durometer 50, For Use With ZP2 Adapters, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 5.8 mm, Overall Height 4 mm, Pad Color Black, Pad Diameter 5 mm, Pad Height 4 mm, Pad Material NBR, Pad Mfr. Part Number ZP2-B05MUN, Pad Type Flat, Port Size Not Applicable, Port Type Not Applicable, Series ZP2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.