Zoro Homepage

Flat Pad, Black, Flat Pad

  • Mfr # ZP2-B25MTN

  • Zoro # G421916017


product price: $8.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP2-B25MTN
Zoro #
G421916017
UPC #
-
Country of Origin
Japan

Description

Item Flat Pad, Adapter Mfr. Part Number ZP2A-M05, Durometer 50, For Use With Work Pieces, Includes Groove Pad, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 26 mm, Overall Height 5.5 mm, Pad Color Black, Pad Diameter 25 mm, Pad Height 5.5 mm, Pad Material NBR, Pad Mfr. Part Number ZP2-B25MTN, Pad Type Flat, Port Size Not Applicable, Port Type Not Applicable, Series ZP2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.