Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLOATING JOINT

  • Mfr # JA100-26-150

  • Zoro # G315508847


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Width
59.5 mm
Standards
RoHS Compliant
Includes
Rod End Nut
Fits Bore Diameter
100 mm
Overall Height
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JA100-26-150
Zoro #
G315508847
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
59.5 mm
Fits Bore Diameter
100 mm
Overall Height
110 mm
Thread Size
M26 x 1.5

Details

Item
Floating Joint
Standards
RoHS Compliant
Includes
Rod End Nut
Product Type
Floating Joint
System of Measurement
Metric

Description

FLOATING JOINT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.