FLOATING JOINT
Mfr # JA15-5-080
Zoro # G615508813
product price: $16.49
/eaKey Features
Standards
RoHS Compliant
Overall Width
16 mm
Overall Height
34.5 mm
Fits Bore Diameter
15 mm
Includes
Rod End Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JA15-5-080
Zoro #
G615508813
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
16 mm
Overall Height
34.5 mm
Fits Bore Diameter
15 mm
Thread Size
M5 x 0.8
Details
Item
Floating Joint
Standards
RoHS Compliant
Includes
Rod End Nut
System of Measurement
Metric
Product Type
Floating Joint
Description
FLOATING JOINT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.