Zoro Homepage

FLOATING JOINT

  • Mfr # JA15-6-100

  • Zoro # G815508804


product price: $15.65
/ea

Key Features

Includes
Rod End Nut
Overall Height
34.5 mm
Standards
RoHS Compliant
Fits Bore Diameter
15 mm
Overall Width
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JA15-6-100
Zoro #
G815508804
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
34.5 mm
Fits Bore Diameter
15 mm
Overall Width
16 mm
Thread Size
M6 x 1

Details

Item
Floating Joint
Includes
Rod End Nut
Standards
RoHS Compliant
System of Measurement
Metric
Product Type
Floating Joint

Description

FLOATING JOINT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.