Zoro Homepage

FLOATING JOINT

  • Mfr # JA25-10-150

  • Zoro # G515508791


product price: $44.69
/ea

Key Features

Standards
RoHS Compliant
Overall Length
49.5 mm
Fits Bore Diameter
32 mm
Compatible Series
C76
Thread Size
M10 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JA25-10-150
Zoro #
G515508791
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
49.5 mm
Fits Bore Diameter
32 mm
Thread Size
M10 x 1.5

Details

Item
Floating Joint
Standards
RoHS Compliant
Compatible Series
C76
System of Measurement
Metric
Product Type
Floating Joint

Description

FLOATING JOINT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.