FLOATING JOINT
Mfr # JA50-16-150
Zoro # G215508824
product price: $57.59
/eaKey Features
Fits Bore Diameter
50 mm
Overall Height
71.5 mm
Overall Width
41 mm
Standards
RoHS Compliant
Includes
Rod End Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JA50-16-150
Zoro #
G215508824
UPC #
-
Country of Origin
Japan
Dimensions
Fits Bore Diameter
50 mm
Overall Height
71.5 mm
Overall Width
41 mm
Thread Size
M16 x 1.5
Details
Item
Floating Joint
Standards
RoHS Compliant
Includes
Rod End Nut
System of Measurement
Metric
Product Type
Floating Joint
Description
FLOATING JOINT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.