Zoro Homepage

FLOATING JOINT

  • Mfr # JA63-18-150

  • Zoro # G315508786


product price: $65.69
/ea

Key Features

Overall Height
74.5 mm
Overall Width
41 mm
Includes
Rod End Nut
Standards
RoHS Compliant
Fits Bore Diameter
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JA63-18-150
Zoro #
G315508786
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
74.5 mm
Overall Width
41 mm
Fits Bore Diameter
63 mm
Thread Size
M18 x 1.5

Details

Item
Floating Joint
Includes
Rod End Nut
Standards
RoHS Compliant
Product Type
Floating Joint
System of Measurement
Metric

Description

FLOATING JOINT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.