Zoro Homepage

FLOATING JOINT

  • Mfr # JA80-22-150

  • Zoro # G915508834


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Overall Width
50 mm
Includes
Rod End Nut
Standards
RoHS Compliant
Overall Height
89.5 mm
Fits Bore Diameter
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JA80-22-150
Zoro #
G915508834
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
50 mm
Overall Height
89.5 mm
Fits Bore Diameter
80 mm
Thread Size
M22 x 1.5

Details

Item
Floating Joint
Includes
Rod End Nut
Standards
RoHS Compliant
System of Measurement
Metric
Product Type
Floating Joint

Description

FLOATING JOINT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.