Zoro Homepage

FLOATING JOINT

  • Mfr # JAF20-8-125

  • Zoro # G514533992


product price: $50.39
/ea

Key Features

Includes
Rod End Nut
Fits Bore Diameter
20 mm
Overall Height
32.5 mm
Overall Width
19 mm
Thread Size
M8 x 1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAF20-8-125
Zoro #
G514533992
UPC #
-
Country of Origin
Japan

Dimensions

Fits Bore Diameter
20 mm
Overall Height
32.5 mm
Overall Width
19 mm
Thread Size
M8 x 1.25

Details

Item
Floating Joint
Includes
Rod End Nut
System of Measurement
Metric
Standards
RoHS Compliant
Product Type
Floating Joint

Description

FLOATING JOINT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.