FLOATING JOINT
Mfr # JB100-20-250
Zoro # G714533952
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Fits Bore Diameter
100 mm
Overall Width
59.5 mm
System of Measurement
Metric
Product Type
Floating Joint
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JB100-20-250
Zoro #
G714533952
UPC #
-
Country of Origin
Japan
Dimensions
Fits Bore Diameter
100 mm
Overall Width
59.5 mm
Thread Size
M20 x 2.5
Overall Height
101 mm
Details
Item
Floating Joint
System of Measurement
Metric
Product Type
Floating Joint
Standards
RoHS Compliant
Description
FLOATING JOINT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.