FLOATING JOINT
Mfr # JB16-4-070
Zoro # G814533999
product price: $16.49
/eaKey Features
Fits Bore Diameter
16 mm
Thread Size
M4 x 0.7
Overall Height
26.5 mm
Standards
RoHS Compliant
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JB16-4-070
Zoro #
G814533999
UPC #
-
Country of Origin
Japan
Dimensions
Fits Bore Diameter
16 mm
Thread Size
M4 x 0.7
Overall Height
26.5 mm
Overall Width
16 mm
Details
Item
Floating Joint
Standards
RoHS Compliant
System of Measurement
Metric
Product Type
Floating Joint
Description
FLOATING JOINT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.