FLOATING JOINT
Mfr # JB20-5-080
Zoro # G115508795
product price: $36.19
/eaKey Features
Standards
RoHS Compliant
Overall Height
33 mm
Fits Bore Diameter
20 mm
Overall Width
21 mm
Product Type
Floating Joint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JB20-5-080
Zoro #
G115508795
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
33 mm
Fits Bore Diameter
20 mm
Overall Width
21 mm
Thread Size
M5 x 0.8
Details
Item
Floating Joint
Standards
RoHS Compliant
Product Type
Floating Joint
System of Measurement
Metric
Description
FLOATING JOINT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.