FLOATING JOINT
Mfr # JB25-6-100
Zoro # G815508842
product price: $36.89
/eaKey Features
Fits Bore Diameter
25 mm
Overall Width
24 mm
Overall Height
38 mm
Standards
RoHS Compliant
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JB25-6-100
Zoro #
G815508842
UPC #
-
Country of Origin
Japan
Dimensions
Fits Bore Diameter
25 mm
Overall Width
24 mm
Overall Height
38 mm
Thread Size
M6 x 1
Details
Item
Floating Joint
Standards
RoHS Compliant
System of Measurement
Metric
Product Type
Floating Joint
Description
FLOATING JOINT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.