FLOATING JOINT
Mfr # JB40-8-125
Zoro # G515508838
product price: $48.89
/eaKey Features
Fits Bore Diameter
40 mm
Overall Height
51 mm
Standards
RoHS Compliant
Overall Width
31 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JB40-8-125
Zoro #
G515508838
UPC #
-
Country of Origin
Japan
Dimensions
Fits Bore Diameter
40 mm
Overall Height
51 mm
Overall Width
31 mm
Thread Size
M8 x 1.25
Details
Item
Floating Joint
Standards
RoHS Compliant
System of Measurement
Metric
Product Type
Floating Joint
Description
FLOATING JOINT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.