Zoro Homepage

FLOATING JOINT

  • Mfr # JB80-16-200

  • Zoro # G514534340


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Fits Bore Diameter
80 mm
Standards
RoHS Compliant
Product Type
Floating Joint
System of Measurement
Metric
Overall Width
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB80-16-200
Zoro #
G514534340
UPC #
-
Country of Origin
Japan

Dimensions

Fits Bore Diameter
80 mm
Overall Width
50 mm
Thread Size
M16 x 2
Overall Height
80.5 mm

Details

Item
Floating Joint
Standards
RoHS Compliant
Product Type
Floating Joint
System of Measurement
Metric

Description

FLOATING JOINT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.