FLOATING JOINT (M8 X 1.25)
Mfr # JT20
Zoro # G815508811
product price: $30.49
/eaKey Features
Overall Width
25.4 mm
Fits Bore Diameter
20 mm
Standards
RoHS Compliant
Overall Length
27.2 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JT20
Zoro #
G815508811
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
25.4 mm
Fits Bore Diameter
20 mm
Overall Length
27.2 mm
Thread Size
M8 x 1.25
Details
Item
Floating Joint
Standards
RoHS Compliant
System of Measurement
Metric
Product Type
Floating Joint
Description
FLOATING JOINT (M8 X 1.25)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.