Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLOATING JOINT

  • Mfr # NJ08

  • Zoro # G014547840


product price: $42.49
/ea

Key Features

Overall Length
2 43/50 in
Overall Width
1 61/100 in
Standards
RoHS Compliant
System of Measurement
Inch
Thread Size
43832
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ08
Zoro #
G014547840
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 43/50 in
Overall Width
1 61/100 in
Thread Size
43832

Details

Item
Floating Joint
Standards
RoHS Compliant
System of Measurement
Inch
Product Type
Floating Joint

Description

FLOATING JOINT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.