Zoro Homepage

FLOATING JOINT

  • Mfr # NJ10-32

  • Zoro # G914547698


product price: $16.99
/ea

Key Features

Overall Length
1 79/100 in
Product Type
Floating Joint
Standards
RoHS Compliant
System of Measurement
Inch
Overall Width
63/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ10-32
Zoro #
G914547698
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 79/100 in
Overall Width
63/100 in
Thread Size
11963

Details

Item
Floating Joint
Product Type
Floating Joint
Standards
RoHS Compliant
System of Measurement
Inch

Description

FLOATING JOINT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.