Zoro Homepage

Flow Control Valve, 1/4 In Tube, 3/8 In

  • Mfr # AS3211F-N03-07SD

  • Zoro # G3373553


product price: $13.99
/ea

Key Features

Body Material
Brass/PBT
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Connection
NPT x Tube
Valve Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS3211F-N03-07SD
Zoro #
G3373553
UPC #
-
Country of Origin
Japan

Dimensions

Valve Tube Size
1/4 in
Valve Port Size
3/8 in
Valve Body Size
3/8 in
Pipe Size
3/8"
Tube Size
1/4"
Air Connection Size
1/4 in
Connection Size
3/8 in

Details

Item
Flow Control Valve
Body Material
Brass/PBT
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Connection
NPT x Tube
Body Material - Valves
Nickel-Plated Brass
Valve Flow
In
Flow
In
Valve Style
Elbow
Pressure Range
14.5 to 145 psi
Style
Elbow
Adjustment
Screw
Seal Material
NBR
Connection Type
NPT
Fitting Style
Elbow
Body Material Finish
Nickel Plated
Maximum Flow Rate
61.8 cfm
Air Connection Type
Tube
Maximum Operating Pressure
145 psi
Metering Direction
Meter In
Minimum Operating Pressure
14.5 psi
Maximum Operating Temperature
140 Degrees F
Adjustment Type
Screwdriver Slot
Minimum Operating Temperature
23 Degrees F

Description

Flow Control Valve, Adjustment Type Screwdriver Slot, Valve Body Size 3/8 in, Air Connection Size 1/4 in, Connection Type NPT, Connection Size 3/8 in, Air Connection Type Tube, Metering Direction Meter In, Body Material Brass/PBT, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 61.8 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.