Zoro Homepage

Flow Control Valve, 3/8 In Tube, 1/4 In

  • Mfr # AS2211F-N02-11SD

  • Zoro # G3458567


product price: $13.49
/ea

Key Features

Body Material
Brass/PBT
Standards
RoHS
Tube Size
3/8"
Valve Style
Elbow
Body Material - Valves
Nickel-Plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2211F-N02-11SD
Zoro #
G3458567
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
3/8"
Pipe Size
1/4"
Valve Tube Size
3/8 in
Valve Body Size
1/4 in, 1/8 in
Valve Port Size
1/4 in
Connection Size
1/4 in
Air Connection Size
3/8 in

Details

Item
Flow Control Valve
Body Material
Brass/PBT
Standards
RoHS
Valve Style
Elbow
Body Material - Valves
Nickel-Plated Brass
Connection
NPT x Tube
Style
Elbow
Temp. Range
23 Degrees to 140 Degrees F
Pressure Range
14.5 to 145 psi
Valve Flow
In
Adjustment
Screw
Flow
In
Seal Material
NBR
Connection Type
NPT
Fitting Style
Elbow
Body Material Finish
Nickel Plated
Metering Direction
Meter In
Maximum Operating Pressure
145 psi
Maximum Flow Rate
26.5 cfm
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
23 Degrees F
Minimum Operating Pressure
14.5 psi
Adjustment Type
Screwdriver Slot
Air Connection Type
Tube

Description

Flow Control Valve, Adjustment Type Screwdriver Slot, Valve Body Size 1/4 in, 1/8 in, Air Connection Size 3/8 in, Connection Type NPT, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter In, Body Material Brass/PBT, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 26.5 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.