Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Control Valve, 4mm Tube, 1/4 In

  • Mfr # AS2201F-02-04SD

  • Zoro # G3129296


product price: $9.49
/ea

Key Features

Body Material
Brass/PBT
Standards
RoHS
Tube Size
4mm
Valve Body Size
1/4 in, 1/8 in
Style
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2201F-02-04SD
Zoro #
G3129296
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
4mm
Valve Body Size
1/4 in, 1/8 in
Pipe Size
1/4"
Valve Port Size
1/4 in
Valve Tube Size
4 mm
Air Connection Size
4 mm
Connection Size
1/4 in

Details

Item
Flow Control Valve
Body Material
Brass/PBT
Standards
RoHS
Style
Elbow
Flow
Out
Adjustment
Screw
Pressure Range
14.5 to 145 psi
Temp. Range
23 Degrees to 140 Degrees F
Body Material - Valves
Nickel-Plated Brass
Valve Style
Elbow
Valve Flow
Out
Connection
BSPT x Tube
Seal Material
NBR
Connection Type
BSPT
Fitting Style
Elbow
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
145 psi
Minimum Operating Temperature
23 Degrees F
Air Connection Type
Tube
Metering Direction
Meter Out
Adjustment Type
Screwdriver Slot
Maximum Flow Rate
19.4 cfm
Body Material Finish
Nickel Plated
Minimum Operating Pressure
14.5 psi

Description

Flow Control Valve, Adjustment Type Screwdriver Slot, Valve Body Size 1/4 in, 1/8 in, Air Connection Size 4 mm, Connection Type BSPT, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Brass/PBT, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 19.4 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.