Zoro Homepage

Foot Bracket, 100mm Bore

  • Mfr # L5100

  • Zoro # G414534266


product price: $68.39
/ea

Key Features

Mount Type
Foot
Includes
Screws
Series
L51
Overall Length
120 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5100
Zoro #
G414534266
UPC #
-
Country of Origin
China

Dimensions

Overall Length
120 mm
Mount Hole Center-to-Center Length
89 mm
Overall Width
57 mm
Thread Size
M10
Thread Length
20 mm
For Bore Diameter
100 mm

Details

Mount Type
Foot
Item
Foot Bracket
Includes
Screws
Series
L51
System of Measurement
Metric
Product Type
Foot Bracket
Weight
1.19 lb
Compatible with Brand
SMC
Standards
RoHS Compliant
Compatible with Series
C95, C96
Body Material
Steel

Description

Foot Bracket, Mount Type Foot, For Bore Diameter 100 mm, Body Material Steel, Overall Length 120 mm, Overall Width 57 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Mount Hole Center-to-Center Length 89 mm, Thread Size M10, Thread Length 20 mm, Product Type Foot Bracket, Standards RoHS Compliant, Weight 1.19 lb, Series L51, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.