Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foot Bracket, 12mm, 16mm Bore

  • Mfr # C85L16B

  • Zoro # G714534201


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Mount Type
Foot
Includes
Mounting Nut
Series
C85L
Standards
RoHS Compliant
Weight
0.16 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C85L16B
Zoro #
G714534201
UPC #
-
Country of Origin
Italy

Dimensions

For Bore Diameter
16 mm

Details

Mount Type
Foot
Item
Foot Bracket
Includes
Mounting Nut
Series
C85L
Standards
RoHS Compliant
Weight
0.16 lb
Compatible with Series
C85
Product Type
Foot Bracket
Body Material
Stainless Steel
Compatible with Brand
SMC
System of Measurement
Metric

Description

Foot Bracket, Mount Type Foot, For Bore Diameter 16 mm, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.