Zoro Homepage

Foot Bracket, 20mm, 25mm Bore

  • Mfr # C85L25B

  • Zoro # G314534137


product price: $8.39
/ea

Key Features

Mount Type
Foot
Includes
Mounting Nut
Series
C85L
Weight
0.16 lb
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C85L25B
Zoro #
G314534137
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
25 mm

Details

Mount Type
Foot
Item
Foot Bracket
Includes
Mounting Nut
Series
C85L
Weight
0.16 lb
Body Material
Stainless Steel
Product Type
Foot Bracket
System of Measurement
Metric
Standards
RoHS Compliant
Compatible with Brand
SMC
Compatible with Series
C85

Description

Foot Bracket, Mount Type Foot, For Bore Diameter 25 mm, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.