Zoro Homepage

Foot Bracket, 32mm Bore

  • Mfr # NCG-L032

  • Zoro # G014534741


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Mount Type
Foot
Includes
Screws
Series
NCG
Compatible with Series
NCG
For Bore Diameter
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCG-L032
Zoro #
G014534741
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
32 mm

Details

Mount Type
Foot
Item
Foot Bracket
Includes
Screws
Series
NCG
Compatible with Series
NCG
Compatible with Manufacturer Model Number
NCG LN25-04 00
Compatible with Brand
SMC
Weight
0.14 lb
Body Material
Steel
Product Type
Foot Bracket
Standards
RoHS Compliant
System of Measurement
Metric
Compatible with Mfr. Model No.
NCG LN25-04 00
For Use with Mfr Model Number
NCG LN25-04 00
Compatible Manufacturer Part Number
NCG LN25-04 00
Compatible Manufacturer Model Number
NCG LN25-04 00
For Use With Mfr. Model Number
NCG LN25-04 00
Compatible with Manufacturer Model No.
NCG LN25-04 00
Compatible Pump Manufacturer Part Number
NCG LN25-04 00
Compatible Mfr. Model Number
NCG LN25-04 00

Description

Foot Bracket, Mount Type Foot, For Bore Diameter 32 mm, Body Material Steel, Compatible with Grainger Part Number 5TJF8, 5TJF9, 5TJG0, 5TJG1, 5TJG2, 5TJG3, 5TJG4, 5TJG5, 5TJG6, 5TJG7, 5TJG8, 5TJG9, 5TJH0, 5TJH1, 5TJH2, 5TJH3, 5TJH4, 5TJH5, 5TJH6, Compatible with Brand SMC, Compatible with Series NCG, Compatible with Manufacturer Model Number NCG LN25-04 00, Includes Screws, Product Type Foot Bracket, Standards RoHS Compliant, Weight 0.14 lb, Series NCG, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.