Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foot Bracket, 40mm Bore

  • Mfr # L5040

  • Zoro # G114534399


product price: $25.69
/ea

Key Features

Mount Type
Foot
Includes
Screws
Series
L50
Overall Length
55 mm
Thread Length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5040
Zoro #
G114534399
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
55 mm
Thread Length
16 mm
Overall Width
39 mm
Thread Size
M6
Mount Hole Center-to-Center Length
38 mm
For Bore Diameter
40 mm

Details

Mount Type
Foot
Item
Foot Bracket
Includes
Screws
Series
L50
System of Measurement
Metric
Compatible with Brand
SMC
Weight
0.4 lb
Compatible with Series
C95, C96
Product Type
Foot Bracket
Body Material
Steel

Description

Foot Bracket, Mount Type Foot, For Bore Diameter 40 mm, Body Material Steel, Overall Length 55 mm, Overall Width 39 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Mount Hole Center-to-Center Length 38 mm, Thread Size M6, Thread Length 16 mm, Product Type Foot Bracket, Weight 0.4 lb, Series L50, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.