Zoro Homepage

Foot Bracket, 63mm Bore

  • Mfr # L5063

  • Zoro # G514534265


product price: $39.89
/ea

Key Features

Mount Type
Foot
Includes
Screws
Series
L50
Overall Length
80 mm
Thread Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5063
Zoro #
G514534265
UPC #
-
Country of Origin
China

Dimensions

Overall Length
80 mm
Thread Size
M8
Mount Hole Center-to-Center Length
56.5 mm
Overall Width
44 mm
For Bore Diameter
63 mm
Thread Length
20 mm

Details

Mount Type
Foot
Item
Foot Bracket
Includes
Screws
Series
L50
Weight
0.71 lb
Product Type
Foot Bracket
System of Measurement
Metric
Body Material
Steel
Compatible with Brand
SMC
Compatible with Series
C95, C96

Description

Foot Bracket, Mount Type Foot, For Bore Diameter 63 mm, Body Material Steel, Overall Length 80 mm, Overall Width 44 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Mount Hole Center-to-Center Length 56.5 mm, Thread Size M8, Thread Length 20 mm, Product Type Foot Bracket, Weight 0.71 lb, Series L50, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.