Zoro Homepage

Foot Bracket, 8mm, 10mm Bore

  • Mfr # C85L10B

  • Zoro # G214534213


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Mount Type
Foot
Includes
Mounting Nut
Series
C85L
Compatible with Series
C85
For Bore Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C85L10B
Zoro #
G214534213
UPC #
-
Country of Origin
Italy

Dimensions

For Bore Diameter
10 mm

Details

Mount Type
Foot
Item
Foot Bracket
Includes
Mounting Nut
Series
C85L
Compatible with Series
C85
Product Type
Foot Bracket
System of Measurement
Metric
Standards
RoHS Compliant
Body Material
Stainless Steel
Compatible with Brand
SMC
Weight
0.15 lb

Description

Foot Bracket, Mount Type Foot, For Bore Diameter 10 mm, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.