FOOT BRACKET
Mfr # CK-L04
Zoro # G014534093
product price: $26.65
/eaKey Features
Mount Type
Foot
Overall Length
60 mm
Series
CK
For Bore Diameter
40 mm, 63 mm
Product Type
Foot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CK-L04
Zoro #
G014534093
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
60 mm
For Bore Diameter
40 mm, 63 mm
Details
Mount Type
Foot
Item
Foot Bracket
Series
CK
Product Type
Foot
Compatible with Series
CLK2
System of Measurement
Metric
Description
Foot Bracket, Mount Type Foot, For Bore Diameter 40 mm, 63 mm, Overall Length 60 mm, Compatible with Series CLK2, Product Type Foot, Series CK, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.