Zoro Homepage

Foot Bracket for 160mm, CDNS

  • Mfr # CS1-L16

  • Zoro # G5000637


product price: $37.59
/ea

Key Features

Mount Type
Foot
Series
CS1
Standards
RoHS Compliant
Compatible with Series
CLS
For Bore Diameter
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1-L16
Zoro #
G5000637
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
160 mm

Details

Mount Type
Foot
Item
Foot Bracket
Series
CS1
Standards
RoHS Compliant
Compatible with Series
CLS
Compatible with Brand
SMC
Product Type
Mounting Bracket
System of Measurement
Metric
Weight
3.08 lb

Description

Foot Bracket, Mount Type Foot, For Bore Diameter 160 mm, Compatible with Brand SMC, Compatible with Series CLS, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 3.08 lb, Series CS1, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.