Foot Bracket for 180mm, CDNS
Mfr # CS1-L18
Zoro # G5000591
product price: $41.49
/eaKey Features
Mount Type
Foot
Series
CS1
System of Measurement
Metric
Standards
RoHS Compliant
Compatible with Brand
SMC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS1-L18
Zoro #
G5000591
UPC #
-
Country of Origin
Japan
Dimensions
For Bore Diameter
180 mm
Details
Mount Type
Foot
Item
Foot Bracket
Series
CS1
System of Measurement
Metric
Standards
RoHS Compliant
Compatible with Brand
SMC
Weight
4.62 lb
Compatible with Series
CLS
Product Type
Mounting Bracket
Description
Foot Bracket, Mount Type Foot, For Bore Diameter 180 mm, Compatible with Brand SMC, Compatible with Series CLS, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 4.62 lb, Series CS1, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.