FOOT CQS 20
Mfr # CQS-L020
Zoro # G314534038
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Mount Type
Foot
Series
CQS
Weight
159 g
Compatible with Series
CQS
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CQS-L020
Zoro #
G314534038
UPC #
-
Country of Origin
Japan
Dimensions
For Bore Diameter
20 mm
Details
Mount Type
Foot
Item
Mounting Bracket
Series
CQS
Weight
159 g
Compatible with Series
CQS
Standards
RoHS Compliant
System of Measurement
Metric
Product Type
Mounting Bracket
Description
Mounting Bracket, Mount Type Foot, For Bore Diameter 20 mm, Compatible with Series CQS, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 159 g, Series CQS, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.