Zoro Homepage

Foot/Flange Bracket, 32mm Bore

  • Mfr # C76F32B

  • Zoro # G514534166


product price: $22.19
/ea

Key Features

Mount Type
Flange
Includes
Mounting Nut
Overall Length
66 mm
Series
C76F
For Bore Diameter
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C76F32B
Zoro #
G514534166
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
66 mm
For Bore Diameter
32 mm
Mount Hole Center-to-Center Width
28 mm
Overall Width
49 mm
Mount Hole Center-to-Center Length
52 mm

Details

Mount Type
Flange
Item
Foot Bracket
Includes
Mounting Nut
Series
C76F
Product Type
Foot/Flange Bracket
Mount Location
Front
Compatible with Series
C76
Body Material
Steel
Compatible with Brand
SMC
Weight
0.8 lb
Standards
RoHS Compliant
System of Measurement
Metric

Description

Foot Bracket, Mount Type Flange, Mount Location Front, For Bore Diameter 32 mm, Body Material Steel, Overall Length 66 mm, Mount Hole Center-to-Center Width 28 mm, Overall Width 49 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.