FRL Replacement Bowl, Polycarbonate
Mfr # AD27-C-D
Zoro # G116059920
product price: $20.39
/eaKey Features
Includes
Bowl Guard, Bowl Seal
Series
AD
Bowl Material
Polycarbonate
Compatible with Brand
SMC
Bowl Type
Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD27-C-D
Zoro #
G116059920
UPC #
-
Country of Origin
China
Details
Item
FRL Replacement Bowl
Includes
Bowl Guard, Bowl Seal
Series
AD
Bowl Material
Polycarbonate
Compatible with Brand
SMC
Bowl Type
Filter
Compatible with Manufacturer Part Number
AF20-D, AFM20-D/AFD20-D, AW20-D
Compatible with Series
AF Series, AFM/AFD Series, AW Series
Description
FRL Replacement Bowl, Bowl Material Polycarbonate, Compatible with Manufacturer Part Number AF20-D, AFM20-D/AFD20-D, AW20-D, Series AD, Bowl Type Filter, Compatible with Brand SMC, Compatible with Series AF Series, AFM/AFD Series, AW Series, Includes Bowl Guard, Bowl Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.