FRL Replacement Bowl, Polycarbonate
Mfr # AD27-D
Zoro # G316059928
product price: $20.79
/eaKey Features
Includes
Bowl Seal
Compatible with Brand
SMC
Series
AD
Bowl Type
Filter
Bowl Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD27-D
Zoro #
G316059928
UPC #
-
Country of Origin
China
Details
Item
FRL Replacement Bowl
Includes
Bowl Seal
Compatible with Brand
SMC
Series
AD
Bowl Type
Filter
Bowl Material
Polycarbonate
Compatible with Manufacturer Part Number
AC20-D, AC20A-D, AC20B-D, AC20C-D, AC20D-D, AF20-D, AFM20-D/AFD20-D, AW20-D
Compatible with Series
AC-D Series, AF Series, AFM/AFD Series, AW Series
Description
FRL Replacement Bowl, Bowl Material Polycarbonate, Compatible with Manufacturer Part Number AC20-D, AC20A-D, AC20B-D, AC20C-D, AC20D-D, AF20-D, AFM20-D/AFD20-D, AW20-D, Series AD, Bowl Type Filter, Compatible with Brand SMC, Compatible with Series AC-D Series, AF Series, AFM/AFD Series, AW Series, Includes Bowl Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.