FRL Replacement Bowl, Polycarbonate
Mfr # AD37N-Z-D
Zoro # G616059895
product price: $31.29
/eaKey Features
Includes
Bowl Guard, Bowl Seal
Bowl Type
Filter
Compatible with Brand
SMC
Series
AD
Bowl Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD37N-Z-D
Zoro #
G616059895
UPC #
-
Country of Origin
China
Details
Item
FRL Replacement Bowl
Includes
Bowl Guard, Bowl Seal
Bowl Type
Filter
Compatible with Brand
SMC
Series
AD
Bowl Material
Polycarbonate
Compatible with Series
AC-D Series, AF Series, AFM/AFD Series, AW Series
Compatible with Manufacturer Part Number
AC30-D, AC30A-D, AC30B-D, AC30C-D, AC30D-D, AF30-D, AFM30-D/AFD30-D, AW30-D
Description
FRL Replacement Bowl, Bowl Material Polycarbonate, Compatible with Manufacturer Part Number AC30-D, AC30A-D, AC30B-D, AC30C-D, AC30D-D, AF30-D, AFM30-D/AFD30-D, AW30-D, Series AD, Bowl Type Filter, Compatible with Brand SMC, Compatible with Series AC-D Series, AF Series, AFM/AFD Series, AW Series, Includes Bowl Guard, Bowl Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.