Grainger Product
Mfr # CKZ2N80TF-105DP
Zoro # G714539718
product price: $1,332.99
/ea
Free Shipping & Returns
Key Features
Overall Height
530.9 mm
Standards
RoHS Compliant
Switch Type
P & F
Overall Width
76 mm
Cylinder Port Type
G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CKZ2N80TF-105DP
Zoro #
G714539718
UPC #
-
Country of Origin
China
Dimensions
Overall Height
530.9 mm
Overall Width
76 mm
Bore Diameter
80 mm
Details
Item
Line Clamp
Standards
RoHS Compliant
Switch Type
P & F
Cylinder Port Type
G
Arm Opening Angle
105 Degrees
Minimum Operating Pressure
44 psi
Maximum Operating Pressure
116 psi
Description
Grainger Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.