Grainger Product
Mfr # CKZ5N50-90DTF
Zoro # G214539683
product price: $442.99
/ea
Free Shipping & Returns
Key Features
Switch Type
Turck
Overall Width
88 mm
Standards
RoHS Compliant
Overall Height
343 mm
Cylinder Port Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CKZ5N50-90DTF
Zoro #
G214539683
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
88 mm
Overall Height
343 mm
Bore Diameter
50 mm
Details
Item
Power Clamp Cylinder
Switch Type
Turck
Standards
RoHS Compliant
Cylinder Port Type
NPT
Minimum Operating Pressure
44 psi
Arm Opening Angle
90 Degrees
Maximum Operating Pressure
87 psi
Housing Material
Polybutylene Terephthalate
Description
Grainger Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.