Zoro Homepage

Grainger Product

  • Mfr # CKZ5N63-135DTF

  • Zoro # G814539670


product price: $800.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Turck
Overall Width
104 mm
Standards
RoHS Compliant
Overall Height
343 mm
Minimum Operating Pressure
44 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKZ5N63-135DTF
Zoro #
G814539670
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
104 mm
Overall Height
343 mm
Bore Diameter
63 mm

Details

Item
Power Clamp Cylinder
Switch Type
Turck
Standards
RoHS Compliant
Minimum Operating Pressure
44 psi
Arm Opening Angle
135 Degrees
Cylinder Port Type
NPT
Housing Material
Polybutylene Terephthalate
Maximum Operating Pressure
87 psi

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.