Zoro Homepage

Grainger Product

  • Mfr # CKZT40TN-105T

  • Zoro # G315377962


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Turck
Standards
RoHS Compliant
Minimum Operating Pressure
44 psi
Arm Opening Angle
105 Degrees
Cylinder Port Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKZT40TN-105T
Zoro #
G315377962
UPC #
-
Country of Origin
China

Dimensions

Overall Width
54 mm
Bore Diameter
40 mm
Overall Height
265.9 mm

Details

Item
Cylinder Clamp
Switch Type
Turck
Standards
RoHS Compliant
Minimum Operating Pressure
44 psi
Arm Opening Angle
105 Degrees
Cylinder Port Type
NPT
Switch Operating Range
2 mm +/- 10%
Maximum Operating Pressure
116 psi
Arm Style
Without Arm
Housing Material
Polybutylene Terephthalate

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.