Zoro Homepage

Grainger Product

  • Mfr # CKZT40TN-120T

  • Zoro # G914539716


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Turck
Overall Width
54 mm
Standards
RoHS Compliant
Overall Height
265.9 mm
Switch Operating Range
2 mm +/- 10%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKZT40TN-120T
Zoro #
G914539716
UPC #
-
Country of Origin
China

Dimensions

Overall Width
54 mm
Overall Height
265.9 mm
Bore Diameter
40 mm

Details

Item
Cylinder Clamp
Switch Type
Turck
Standards
RoHS Compliant
Switch Operating Range
2 mm +/- 10%
Arm Opening Angle
120 Degrees
Minimum Operating Pressure
44 psi
Cylinder Port Type
NPT
Arm Style
Without Arm
Maximum Operating Pressure
116 psi
Housing Material
Polybutylene Terephthalate

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.