Grainger Product
Mfr # CKZT40TN-30T
Zoro # G514539734
product price: $490.99
/ea
Free Shipping & Returns
Key Features
Standards
RoHS Compliant
Overall Width
54 mm
Switch Type
Turck
Overall Height
265.9 mm
Cylinder Port Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CKZT40TN-30T
Zoro #
G514539734
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
54 mm
Overall Height
265.9 mm
Bore Diameter
40 mm
Details
Item
Cylinder Clamp
Standards
RoHS Compliant
Switch Type
Turck
Cylinder Port Type
NPT
Arm Opening Angle
30 Degrees
Minimum Operating Pressure
44 psi
Switch Operating Range
2 mm +/- 10%
Housing Material
Polybutylene Terephthalate
Maximum Operating Pressure
116 psi
Arm Style
Without Arm
Description
Grainger Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.