Grainger Product
Mfr # RS2H50TN-30TM-D
Zoro # G714539701
product price: $505.99
/ea
Free Shipping & Returns
Key Features
Overall Width
93 mm
Standards
RoHS Compliant
Lever Type
With Lock Mechanism
Overall Height
212.5 mm
Mounting Height Adjustability
Adjustable Mounting Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS2H50TN-30TM-D
Zoro #
G714539701
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
93 mm
Overall Height
212.5 mm
Mounting Height Adjustability
Adjustable Mounting Type
Bore Diameter
50 mm
Details
Item
Stopper Cylinder
Standards
RoHS Compliant
Lever Type
With Lock Mechanism
Rod End Configuration
Roller
Cylinder Stroke
30 mm
Maximum Operating Pressure
145 psi
Description
Grainger Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.