Grainger Product
Mfr # RSDQA20TN-20DZ
Zoro # G314539682
product price: $78.19
/ea
Free Shipping & Returns
Key Features
Standards
RoHS Compliant
Overall Width
36 mm
Overall Height
65 mm
Cylinder Stroke
20 mm
Rod End Configuration
Round Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSDQA20TN-20DZ
Zoro #
G314539682
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
36 mm
Overall Height
65 mm
Mounting Height Adjustability
Fixed Height Mounting Type
Bore Diameter
20 mm
Details
Item
Stopper Cylinder
Standards
RoHS Compliant
Cylinder Stroke
20 mm
Rod End Configuration
Round Bar
Maximum Operating Pressure
145 psi
Description
Grainger Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.