Grainger Product
Mfr # RSDQA50-25DZ
Zoro # G814539656
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Overall Height
79 mm
Standards
RoHS Compliant
Overall Width
64 mm
Mounting Height Adjustability
Fixed Height Mounting Type
Rod End Configuration
Round Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSDQA50-25DZ
Zoro #
G814539656
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
79 mm
Overall Width
64 mm
Mounting Height Adjustability
Fixed Height Mounting Type
Bore Diameter
50 mm
Details
Item
Stopper Cylinder
Standards
RoHS Compliant
Rod End Configuration
Round Bar
Cylinder Stroke
25 mm
Maximum Operating Pressure
145 psi
Description
Grainger Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.