Zoro Homepage

Grainger Product

  • Mfr # RSDQB32-20DZ

  • Zoro # G914539655


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Overall Height
49.5 mm
Overall Width
45 mm
Standards
RoHS Compliant
Rod End Configuration
Round Bar
Mounting Height Adjustability
Fixed Height Mounting Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSDQB32-20DZ
Zoro #
G914539655
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
49.5 mm
Overall Width
45 mm
Mounting Height Adjustability
Fixed Height Mounting Type
Bore Diameter
32 mm

Details

Item
Stopper Cylinder
Standards
RoHS Compliant
Rod End Configuration
Round Bar
Cylinder Stroke
20 mm
Maximum Operating Pressure
145 psi

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.