Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gripper, 3 Finger, 118 LBF

  • Mfr # MHS3-80D

  • Zoro # G4632311


product price: $834.99
/ea
Free Shipping & Returns

Key Features

Type
3 Finger, Parallel
Open Width
73 mm
Closed Width
63 mm
Internal Holding Force LBF @ 72 PSI
118 lbf
External Holding Force LBF @ 72 PSI
112.4 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHS3-80D
Zoro #
G4632311
UPC #
190735601853
Country of Origin
Japan

Dimensions

Open Width
73 mm
Closed Width
63 mm
Dimension B
106 mm
Dimension C
106 mm
Length
82 mm
Dimension a
82 mm
Height
106 mm
Width
106 mm
Port Size
1/8 RC
Overall Length
82 mm
Inlet Size
1/8 in
Overall Height
106 mm
Stroke Length
20 mm
Overall Width
106 mm

Details

Item
Gripper
Type
3 Finger, Parallel
Internal Holding Force LBF @ 72 PSI
118 lbf
External Holding Force LBF @ 72 PSI
112.4 lbf
Body Material
Aluminum
Maximum Pressure
87 psi
Operating Temp. Range
-10 to 60 C
Finger Material
Carbon Steel
Opening/Closing Stroke
20 mm
Max. Operating Frequency
30 cpm
Product Type
3-Jaw Parallel Gripper
System of Measurement
Metric
Series
MHS3
Air Inlet Type
RC
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
87 psi
Minimum Operating Pressure
14.5 psi

Description

Gripper, Series MHS3, Open Width 73 mm, Stroke Length 20 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 14.5 psi, Overall Length 82 mm, Overall Width 106 mm, Overall Height 106 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/8 in, Air Inlet Type RC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.