Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gripper, 3 Finger, Long, 45.86 LBF

  • Mfr # MHSL3-50D

  • Zoro # G4595211


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Type
3 Finger, Long Stroke, Parallel
Open Width
60 mm
Closed Width
46 mm
Internal Holding Force LBF @ 72 PSI
45.86 lbf
External Holding Force LBF @ 72 PSI
42 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHSL3-50D
Zoro #
G4595211
UPC #
190735601884
Country of Origin
Japan

Dimensions

Open Width
60 mm
Closed Width
46 mm
Dimension C
70 mm
Dimension B
70 mm
Dimension a
77.5 mm
Height
70 mm
Width
70 mm
Length
77.5 mm
Port Size
M5 x 0.8
Overall Width
70 mm
Overall Length
77.5 mm
Overall Height
70 mm
Stroke Length
28 mm

Details

Item
Gripper
Type
3 Finger, Long Stroke, Parallel
Internal Holding Force LBF @ 72 PSI
45.86 lbf
External Holding Force LBF @ 72 PSI
42 lbf
Finger Material
Carbon Steel
Opening/Closing Stroke
28 mm
Body Material
Aluminum
Max. Operating Frequency
60 cpm
Maximum Pressure
87 psi
Operating Temp. Range
-10 to 60 C
Product Type
3-Jaw Parallel Gripper
Minimum Operating Pressure
14.5 psi
Maximum Operating Pressure
87 psi
Series
MHSL3
System of Measurement
Metric

Description

Gripper, Series MHSL3, Open Width 60 mm, Stroke Length 28 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 14.5 psi, Overall Length 77.5 mm, Overall Width 70 mm, Overall Height 70 mm, Body Material Aluminum, Finger Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.